Reinforced Type Wireholder, Type: Hot Galv, Screw L: 2-1/4"

Item #: 0050509
Cat #: 1986
UPC: 66311230031
Call for price
Company wide:
0 in stock
Reinforced Type Wireholder, Screw Type: Hot Galvanized, Screw Length: 2-1/4"

Overview

Reinforced Type Wireholder, Screw Type: Hot Galvanized, Screw Length: 2-1/4"
Also known as: 66311230031, 1986, POR1986, Pierce Knob, Porcelain Knob, Screw knob

Specifications

Type: Screw, Wireholder, Insulated, Reinforced
Length: 2 1/4 in
Material: Porcelain
Diameter: 7/8 in
Type: Screw, Wireholder, Insulated, Reinforced
Material: Porcelain
Length: 2 1/4 in
Diameter: 7/8 in

Customer Reviews

No reviews for this product
(0)