Porcelain Type Wireholder, Type: Hot Galv, Screw L: 2-1/4"

Item #: 0050502
Cat #: 1941
UPC: 66311230013
Call for price
Company wide:
0 in stock
Porcelain Type Wireholder, Screw Type: Hot Galvanized, Screw Length: 2-1/4"

Overview

Porcelain Type Wireholder, Screw Type: Hot Galvanized, Screw Length: 2-1/4"
Also known as: 66311230013, 1941, POR1941

Specifications

Type: Screw, Wireholder, Insulated
Length: 2 1/4 in
Diameter: 13/16 in
Material: Porcelain
Type: Screw, Wireholder, Insulated
Diameter: 13/16 in
Length: 2 1/4 in
Material: Porcelain

Customer Reviews

No reviews for this product
(0)