Porcelain Type Wireholder, Type: Cad. Plated, Screw L: 1-11/16"

Item #: 0050498
Cat #: 1933
UPC: 66311230015
$ 1.50 EA
Clearance
Price good while supplies last
Company wide:
26 in stock
Porcelain Type Wireholder, Screw Type: Cad. Plated, Screw Length: 1-11/16"

Overview

Porcelain Type Wireholder, Screw Type: Cad. Plated, Screw Length: 1-11/16"
Also known as: 66311230015, 1933, POR1933

Specifications

Diameter: 1/2 in
Type: Screw, Wireholder, Insulated
Length: 1 11/16 in
Material: Porcelain, Steel
Diameter: 1/2 in
Length: 1 11/16 in
Type: Screw, Wireholder, Insulated
Material: Porcelain, Steel

Customer Reviews

No reviews for this product
(0)