1 INCH PLENUM-GARD CORR ORG. EMPTY

Item #: 0050495

Cat #: CF4X1-250

UPC: 791207065885

$ 12.64 FT
Company wide:
0 in stock
Documents & Guides
1 INCH PLENUM-GARD CORR ORG. EMPTY

Overview

1 INCH PLENUM-GARD CORR ORG. EMPTY
Also known as: 791207065885, CF4X1-250, CARCF4X1250

Specifications

Length: 250 ft
Diameter: 1 in
Color: Orange
Length: 250 ft
Color: Orange
Diameter: 1 in