Wedge Grip Clamps, Bail Type: Solid, Conductor Size: Min: 2/0, Max: 4/0

Item #: 0050486

Cat #: 1063

UPC: 66311243004

Call for price
Company wide:
0 in stock
Documents & Guides
Wedge Grip Clamps, Bail Type: Solid, Conductor Size: Min: 2/0, Max: 4/0

Overview

Wedge Grip Clamps, Bail Type: Solid, Conductor Size: Min: 2/0, Max: 4/0
Also known as: 66311243004, 1063, POR1063, Cowboy

Specifications

Length: 6 1/2 in
Gauge: 3/0, 4/0, 2/0
Material: Stainless Steel, Aluminum
Type: Wedge Grip
Length: 6 1/2 in
Material: Stainless Steel, Aluminum
Gauge: 3/0, 4/0, 2/0
Type: Wedge Grip

Customer Reviews

No reviews for this product
(0)