Wedge Grip Clamps, Bail Type: Flexible, Conductor Size: Min: 6, Max: 2

Item #: 0050483
Cat #: 1061-F
UPC: 66311243012
Call for price
Company wide:
0 in stock
Documents & Guides
Wedge Grip Clamps, Bail Type: Flexible, Conductor Size: Min: 6, Max: 2

Overview

Wedge Grip Clamps, Bail Type: Flexible, Conductor Size: Min: 6, Max: 2
These clamps can be installed at any point on the conductor, allowing for sag before the conductor is cut. Made with aluminum wedge and shell with stainless steel solid bail or nylon jacketed galvanized steel aircraft strand flexible bail.
Also known as: 66311243012, 1061-F, POR1061F, point of attachment. , cowboy, chicken catcher, pickle

Specifications

Gauge: 4, 3, 2, 6
Length: 12 in
Material: Steel
Type: Wedge Grip
Gauge: 4, 3, 2, 6
Material: Steel
Length: 12 in
Type: Wedge Grip

Customer Reviews

No reviews for this product
(0)