
Wedge Grip Clamps, Bail Type: Solid, Conductor Size: Min: 6, Max: 2
Item #: 0050482
Cat #: 1061
UPC: 663112430020
Call for price
Company wide:
0
in stock
Documents & Guides
Wedge Grip Clamps, Bail Type: Solid, Conductor Size: Min: 6, Max: 2
Overview
Wedge Grip Clamps, Bail Type: Solid, Conductor Size: Min: 6, Max: 2
Also known as: 663112430020, 1061, POR1061, Strain relief , wedge clamp, clevis, stirrup, bail, dog bite
Specifications
| Length: | 6 1/2 in |
| Material: | Stainless Steel, Aluminum |
| Length: | 6 1/2 in |
| Material: | Stainless Steel, Aluminum |