LED Driver, 50W, 120-277V

Item #: 0050473

Cat #: LEDINTA1000C60DBM

UPC: 781087086346

Company wide:
0 in stock
Documents & Guides
LED Driver, 50 Watt, 120-277 Volts AC

Overview

LED Driver, 50 Watt, 120-277 Volts AC
Also known as: 781087086346, LEDINTA1000C60DBM, ADVLEDINTA1000C60D

Specifications

Family / Style: Xitanium
Volts AC: 120, 277
Wattage: 50
Light Technology: LED
Family / Style: Xitanium
Wattage: 50
Volts AC: 120, 277
Light Technology: LED