Double Rubber Tape, Non-Adhesive, Black, 2" x 15'

Item #: 0050470

Cat #: 2013

UPC: 695298020139

Company wide:
0 in stock
Documents & Guides
Double Rubber Tape, Non-Adhesive, Black, 2" x 15'

Overview

Double Rubber Tape, Non-Adhesive, Black, 2" x 15'
Also known as: 695298020139, 2013, PLY2013

Specifications

Width: 2 in
Color: Black
Material: Rubber
Length: 15 ft
Width: 2 in
Material: Rubber
Color: Black
Length: 15 ft