Friction Tape, Black, 3/4" Wide, 60' Long Roll, 15 mil Thick

Item #: 0050465

Cat #: 1002

UPC: 695298010024

Company wide:
0 in stock
Documents & Guides
Friction Tape, Black, 3/4 Inch Wide, 60 Foot Long Roll, 15 mil Thick

Overview

Friction Tape, Black, 3/4 Inch Wide, 60 Foot Long Roll, 15 mil Thick
Also known as: 695298010024, 1002, PLY1002

Specifications

Width: 3/4 in
Length: 60 ft
Color: Black
Material: Rubber
Standards: California Proposition 65
Width: 3/4 in
Color: Black
Standards: California Proposition 65
Length: 60 ft
Material: Rubber