Hydro-Thermometer, Digital

Item #: 0050463

Cat #: 445703

UPC: 793950445730

$ 53.99 EA
Company wide:
0 in stock
Documents & Guides
Hydro-Thermometer, Digital, Large LCD Screen, Temperature Range: -10 to 60°C, Complete with Built-In Stand, Wall Mounting Bracket, and 1.5 Volt AAA Battery

Overview

Hydro-Thermometer, Digital, Large LCD Screen, Temperature Range: -10 to 60°C, Complete with Built-In Stand, Wall Mounting Bracket, and 1.5 Volt AAA Battery
Also known as: 793950445730, 445703, EEH445703

Specifications

Type: Temperature Tester, Hygrometer
Volts AC: 1.500
Range: -10 - 60 C
Type: Temperature Tester, Hygrometer
Range: -10 - 60 C
Volts AC: 1.500