Utility Cart

Item #: 0050455

Cat #: FG452089BLA

UPC: 086876204810

Call for price
Company wide:
0 in stock
Documents & Guides
Utility Cart, Lipped Shelf, Length: 45", Width: 26", Height: 33", Weight Capacity: 500 lbs, Color: Black

Overview

Utility Cart, Lipped Shelf, Length: 45", Width: 26", Height: 33", Weight Capacity: 500 lbs, Color: Black

Perfect for transporting materials, supplies, and heavy loads in almost any environment

Also known as: 086876204810, FG452089BLA, RUBFG452089BLA

Specifications

Type: Cart
Type: Cart