20V Cordless Drill Driver

Item #: 0050432

Cat #: DCD791B

UPC: 885911425315

Company wide:
0 in stock
Documents & Guides
Drill Driver, 20V, Cordless, RPM: 0 - 600, 0 - 2000, Max Power: 460 Unit Watts Out, Voltage: 20V, Chuck: 1/2" Metal Racheting

Overview

Drill Driver, 20V, Cordless, RPM: 0 - 600, 0 - 2000, Max Power: 460 Unit Watts Out, Voltage: 20V, Chuck: 1/2" Metal Racheting

The DCD791B 20 V MAX XR Li-ion compact brushless drill/driver is lightweight and compact for working in tight spaces for long periods of time. High-speed transmission delivers 2 speed variations allowing users to choose the level of performance needed for various applications. Comfort grip adds balance and control.

Also known as: 885911425315, DCD791B, DEWDCD791B

Specifications

Type: Bare Tool, Drill Driver
Volts DC: 20
Type: Bare Tool, Drill Driver
Volts DC: 20