22mm Selector Switch, Knob Type, Black, 2 Position, M22

Item #: 0050419

Cat #: M22-WRK

UPC: 786685281667

$ 17.57 EA
Company wide:
6 in stock
22.5 mm, Non-Metallic, Selector Switch Operator, M22 Series, Silver Bezel, Knob Type, Non-Illuminated, Black & White, 2-Position, 40° Throw, Operating Mode: Maintained, NEMA 4X, 13.

Overview

22.5 mm, Non-Metallic, Selector Switch Operator, M22 Series, Silver Bezel, Knob Type, Non-Illuminated, Black & White, 2-Position, 40° Throw, Operating Mode: Maintained, NEMA 4X, 13.
Also known as: 786685281667, M22-WRK, CUTM22WRK

Specifications

IP/NEMA Rating: IP66, NEMA 4X
Size: 22.5 mm, 22.5
Family / Style: M22
Type: Selector Switch
IP/NEMA Rating: IP66, NEMA 4X
Family / Style: M22
Size: 22.5 mm, 22.5
Type: Selector Switch