Made in USA

75 Watt Bulb A21 Frost Silicone Coated

Item #: 0050373
Cat #: 75A/RH/TF120-130V 8-1LP WP
UPC: 046677415273
$ 10.71 EA
Company wide:
53 in stock
Incandescent Silicone Coated Lamp, 75W, 120-130V, Bulb: A21, Base: Medium Screw (E26), Color Temperature: 2700K, Rated Average Life: 1,000 Hrs. Color: Frost. *Philips Part # 20922-1*

Overview

Incandescent Silicone Coated Lamp, 75W, 120-130V, Bulb: A21, Base: Medium Screw (E26), Color Temperature: 2700K, Rated Average Life: 1,000 Hrs. Color: Frost. *Philips Part # 20922-1*
The Philips 75 watt Silicone Coated Rough Service bulbs are the perfect choice in areas where there is concern if a bulb drops or shatters. Since Silicone Coated Rough Service bulbs resist breakage or shattering, they are perfect for food serving areas, as well as, standard, industrial rough surface, appliance and sign use.
Also known as: 046677415273, 75A/RH/TF120-130V 8-1LP WP, PHI75ARHTF

Specifications

Type: Silicone Coated
Base: Medium Screw (E26)
Wattage: 75
Color: Frosted
Color Rendering Index (CRI): 100
Shape: A21 (Arbitrary)
Color Temperature: 2700 (Warm White)
Volts AC Range: 130, 120, 125
Light Technology: Incandescent
Type: Silicone Coated
Wattage: 75
Color Rendering Index (CRI): 100
Color Temperature: 2700 (Warm White)
Light Technology: Incandescent
Base: Medium Screw (E26)
Color: Frosted
Shape: A21 (Arbitrary)
Volts AC Range: 130, 120, 125

Customer Reviews

No reviews for this product
(0)