1
more

Series C F-frame Molded Case Circuit Breaker
Item #: 0050343
Cat #: HFD3030LJ01
UPC: 786679070826
$ 5331.98 EA
Company wide:
0
in stock
Documents & Guides
C-H HFD3030LJ01 3P 30A CKT BR
Overview
C-H HFD3030LJ01 3P 30A CKT BR
Also known as: 786679070826, HFD3030LJ01, CUTHFD3030LJ01
Specifications
| Mounting: | Panel |
| Poles: | 3 |
| Volts DC: | 250 |
| Amps: | 30 |
| Volts AC: | 600 |
| Interrupt Rating AC: | 65 kA |
| Mounting: | Panel |
| Volts DC: | 250 |
| Volts AC: | 600 |
| Poles: | 3 |
| Amps: | 30 |
| Interrupt Rating AC: | 65 kA |