Transformer, Dry Type, NEMA 3R, 208 Delta; - 480Y/277, 3PH, 45 kVA

Item #: 0050309

Cat #: SG3A0045BK

UPC: 803423122775

$ 5262.10 EA
Company wide:
0 in stock
Documents & Guides
Transformer, Dry Type, 45 KVA, 3-Phase, 208 Delta Primary Volts - 480Y/277 Secondary Volts, NEMA 3R, Ventilated, 150 Degree C, Aluminum Windings, 60 Hz operation

Overview

Transformer, Dry Type, 45 KVA, 3-Phase, 208 Delta Primary Volts - 480Y/277 Secondary Volts, NEMA 3R, Ventilated, 150 Degree C, Aluminum Windings, 60 Hz operation

HPS Sentinel™ G general purpose distribution transformers are rated for 600 volts and below. They are generally used for supplying appliance, lighting, heating, motorized machine and power loads from electrical distribution systems.

Also known as: 803423122775, SG3A0045BK, HMDSG3A0045BK, Step up

Specifications

Phase: 3
Type: Dry Type Transformer
Volt Amps: 45kVA
Primary Voltage: 208 Delta
Secondary Voltage: 277/480Y
Phase: 3
Volt Amps: 45kVA
Secondary Voltage: 277/480Y
Type: Dry Type Transformer
Primary Voltage: 208 Delta