Super Trex

Item #: 0050303

Cat #: TPC87195

UPC:

Call for price
Company wide:
0 in stock
Documents & Guides
No Documents Available
TPC 87095 12/3 SUPER TREX

Overview

TPC 87095 12/3 SUPER TREX
Also known as: TPC87195

Specifications

Material: Die Cast Aluminum
Knockout Diameter: 3/4 in
Mounting: Vertical, Horizontal
Color: Gray
Gangs: 1
Depth: 1 1/2 in
Standards: California Proposition 65
Cubic Inches: 13.800 in³
Material: Die Cast Aluminum
Mounting: Vertical, Horizontal
Gangs: 1
Standards: California Proposition 65
Knockout Diameter: 3/4 in
Color: Gray
Depth: 1 1/2 in
Cubic Inches: 13.800 in³