Incandescent Decorative Lamp, G40, 60W, 120V

Item #: 0050297

Cat #: 60G40/W/LL 6/1 TP

UPC: 046677168513

Call for price
Company wide:
0 in stock
Documents & Guides
Incandescent Decorative Lamp, 60W, 120V, Bulb: G40 (Globe), Base: Medium Screw (E26), Lumens: 595, Rated Average Life: 3,000 Hrs. Color: White. *Philips Part # 16851-8*

Overview

Incandescent Decorative Lamp, 60W, 120V, Bulb: G40 (Globe), Base: Medium Screw (E26), Lumens: 595, Rated Average Life: 3,000 Hrs. Color: White. *Philips Part # 16851-8*

Philips DuraMax® Long Life Deco Globe Bulbs reduce the hassle of replacing light bulbs every few months, since all DuraMax products last longer than standard incandescent light bulbs.Duramax deco globe bulbs are available in a wide assortment of shapes, sizes and wattages. Clear globes add decorative sparkle, white globes emit soft white light and halfchrome provides decorative sparkle and reduced glare.

Also known as: 046677168513, 60G40/W/LL 6/1 TP, PHI60G404WLL

Specifications

Base: Medium Screw (E26)
Lumens: 595
Shape: G40 (Globe)
Volts AC: 120
Color Rendering Index (CRI): 100
Wattage: 60
Color Temperature: 2700 (Warm White)
Light Technology: Incandescent
Base: Medium Screw (E26)
Shape: G40 (Globe)
Color Rendering Index (CRI): 100
Color Temperature: 2700 (Warm White)
Lumens: 595
Volts AC: 120
Wattage: 60
Light Technology: Incandescent