CU CMP 750 KCMIL 90DEG T UL CSA

Item #: 0050291

Cat #: CLNU-750-9

UPC: 783669685169

$ 226.16 EA
Company wide:
0 in stock
Documents & Guides
Surecrimp Copper Compression Lug, Conductor Size 750, No Hole, 90° Bent Tang, Long Barrel, No Sight Window, Tin Plated, UL, CSA

Overview

Surecrimp Copper Compression Lug, Conductor Size 750, No Hole, 90° Bent Tang, Long Barrel, No Sight Window, Tin Plated, UL, CSA
Also known as: 783669685169, CLNU-750-9, ILSCLNU7509

Features & Benefits

  • Electro-tin plated for corrosion resistance
  • Suitable for use in circuits rated 35KV or less, proper high voltage spacing and insulation techniques must be used
  • UL Listed and CSA Certified with ILSCO and major competitor's tools for application versatility
  • UL467 Listed 500 kcmil - 8 Str, 8 Sol - 2 Sol for grounding and bonding applications
  • Direct burial 500 kcmil - 10
  • Chamfered entry for ease of conductor insertion
  • Color coded ink marking signifies key details including correct die

Specifications

Material: Copper
Standards: California Proposition 65
Material: Copper
Standards: California Proposition 65