This product has been discontinued.

LED Striplight, 48", 5000 Lumen, 5000K, 120-277V, 80CRI
Item #: 0050286
Cat #: ZL2NL485000.
UPC: 820476814709
Company wide:
0
in stock
Discontinued
Documents & Guides
LED Striplight, 4 Foot, 5000 Lumens, 5000K, 120-277 Volt, 80CRI, Medium Diffuser, White
Overview
LED Striplight, 4 Foot, 5000 Lumens, 5000K, 120-277 Volt, 80CRI, Medium Diffuser, White
Also known as: 820476814709, ZL2NL485000., LITZL2NL485000.
Specifications
| Color Temperature: | 5000 (Bright White) |
| Length: | 4 ft, 48 in |
| Color: | White |
| Material: | Steel |
| Wattage: | 72 |
| Light Technology: | LED |
| Volts AC Range: | 120 - 277 |
| Color Temperature: | 5000 (Bright White) |
| Color: | White |
| Wattage: | 72 |
| Volts AC Range: | 120 - 277 |
| Length: | 4 ft, 48 in |
| Material: | Steel |
| Light Technology: | LED |