Per USA DOE Ban, This Product Is No Longer Available For Sale

Item #: 0050274
Cat #: 60A/TF 120V
UPC: 046677300388
Call for price
Clearance
Price good while supplies last
Company wide:
6 in stock
Incandescent Silicone Coated Lamp, 60W, 120V, Bulb: A19, Base: Medium Screw (E26), Color Temperature: 2700K, Rated Average Life: 1,000 Hrs. Color: Frost. *Philips Part # 14979-9*

Overview

Incandescent Silicone Coated Lamp, 60W, 120V, Bulb: A19, Base: Medium Screw (E26), Color Temperature: 2700K, Rated Average Life: 1,000 Hrs. Color: Frost. *Philips Part # 14979-9*
The Philips Family of Silicone Coated A bulbs are the perfect choice in areas where there is concern if a bulb drops or shatters. Since Silicone Coated A bulbs resist breakage or shattering, they are perfect for food serving areas, as well as, standard, industrial rough surface, appliance and sign use.
Also known as: 046677300388, 60A/TF 120V, PHI60ATF

Specifications

Type: Silicone Coated, Tuff Guard Coated
Base: Medium Screw (E26)
Volts AC: 120
Color: Frosted
Color Rendering Index (CRI): 100
Wattage: 60
Shape: A19 (Arbitrary)
Color Temperature: 2700 (Warm White)
Light Technology: Incandescent
Type: Silicone Coated, Tuff Guard Coated
Volts AC: 120
Color Rendering Index (CRI): 100
Shape: A19 (Arbitrary)
Light Technology: Incandescent
Base: Medium Screw (E26)
Color: Frosted
Wattage: 60
Color Temperature: 2700 (Warm White)

Customer Reviews

No reviews for this product
(0)