This product has been discontinued.

Incandescent Bulb, A19, 60W, 130V, Frosted
Item #: 0050260
Cat #: 60A 130V 48/1
UPC: 046677374716
Call for price
Company wide:
0
in stock
Discontinued
Documents & Guides
Incandescent Bulb, A19, 60W, 130V, FrostedIncandescent Bulb, 60 Watt, 130 Volt, Bulb: A19 (Arbitrary) Base: Medium Screw (E26), Lumens: 855, CRI: 100, Color Temperature: 2780K, Rated Average Life: 1000 Hours, Lamp Finish: Frosted
Overview
Incandescent Bulb, A19, 60W, 130V, FrostedIncandescent Bulb, 60 Watt, 130 Volt, Bulb: A19 (Arbitrary) Base: Medium Screw (E26), Lumens: 855, CRI: 100, Color Temperature: 2780K, Rated Average Life: 1000 Hours, Lamp Finish: Frosted
The Philips Family of Standard Frost and Clear bulbs are good for everyday use. Clear bulbs provide sparkle, especially in fixtures that are made of chrome, have mirrored surfaces,multiple sockets or have cut glass parts. If glare is a problem, use a dimmer or a lower wattage bulb to reduce brightness. Clear bulbs are also used in fixtures with reflectors. Frost bulbs provide soft light with reduced glare.
Also known as: 046677374716, 60A 130V 48/1, PHI60AIF130V
Specifications
| Lumens: | 850, 855 |
| Base: | Medium Screw (E26) |
| Color Temperature: | 2780 (Warm White) |
| Volts AC: | 130 |
| Color: | Frosted |
| Color Rendering Index (CRI): | 100 |
| Wattage: | 60 |
| Shape: | A19 (Arbitrary) |
| Light Technology: | Incandescent |
| Lumens: | 850, 855 |
| Color Temperature: | 2780 (Warm White) |
| Color: | Frosted |
| Wattage: | 60 |
| Light Technology: | Incandescent |
| Base: | Medium Screw (E26) |
| Volts AC: | 130 |
| Color Rendering Index (CRI): | 100 |
| Shape: | A19 (Arbitrary) |