Halogen Double-Ended Linear Lamp, T3, 500W, 125-130V

Item #: 0050219

Cat #: 132233

UPC: 046677132231

Call for price
Company wide:
0 in stock
Documents & Guides
Halogen Double-Ended Linear Lamp, 500W, 125-130V, Bulb: T3, Base: Recessed Single Contact (R7s), Lumens: 9,200, Color Temperature: 2900K. *Philips Part # 13223-3*

Overview

Halogen Double-Ended Linear Lamp, 500W, 125-130V, Bulb: T3, Base: Recessed Single Contact (R7s), Lumens: 9,200, Color Temperature: 2900K. *Philips Part # 13223-3*

High-quality white light with superior lumen performanceHalogen Double Ended lamps provide bright,white light for work lights and security lighting. Rugged construction for busy work sites. Offered in several lengths to meet most application needs.High lumen output provides light where you need it.

Also known as: 046677132231, 132233, PHI500T3QPCL125130

Specifications

Color Temperature: 2900 (Warm White)
Wattage: 500
Lumens: 9200
Shape: T3 (Tubular)
Color Rendering Index (CRI): 100
Base: Recessed Single Contact (R7s)
Light Technology: Halogen
Volts AC: 125/130
Color Temperature: 2900 (Warm White)
Lumens: 9200
Color Rendering Index (CRI): 100
Light Technology: Halogen
Wattage: 500
Shape: T3 (Tubular)
Base: Recessed Single Contact (R7s)
Volts AC: 125/130