500 Watt PAR64 Narrow Spot

Item #: 0050195
Cat #: 500PAR64/NSP 120V
UPC:
Call for price
Company wide:
0 in stock
Documents & Guides
Incandescent Reflector Lamp, 500W, 120V, Bulb: PAR64, Base: Mogul Screw End Prong (GX16d), Color Temperature: 2700K, Rated Average Life: 2,000 Hrs. *Philips Part # 23416-1* ### NO LONGER MADE BY PHILIPS - NO SUB OFFERED ###

Overview

Incandescent Reflector Lamp, 500W, 120V, Bulb: PAR64, Base: Mogul Screw End Prong (GX16d), Color Temperature: 2700K, Rated Average Life: 2,000 Hrs. *Philips Part # 23416-1* ### NO LONGER MADE BY PHILIPS - NO SUB OFFERED ###
Also known as: 500PAR64/NSP 120V, PHI500PAR64NSP120V

Specifications

Shape: PAR64 (Sealed Beam)
Wattage: 500
Base: Mogul Screw End Prong (GX16d)
Volts AC: 120
Color Rendering Index (CRI): 100
Color Temperature: 2700 (Warm White)
Light Technology: Incandescent
Shape: PAR64 (Sealed Beam)
Base: Mogul Screw End Prong (GX16d)
Color Rendering Index (CRI): 100
Light Technology: Incandescent
Wattage: 500
Volts AC: 120
Color Temperature: 2700 (Warm White)

Customer Reviews

No reviews for this product
(0)