Incandescent Lamp, R20, 45W, 130V

Item #: 0050171
Cat #: 45R20 130V 12/1
UPC: 046677203221
$ 3.99 EA
Company wide:
0 in stock
Incandescent Lamp, 45 Watt, 130 Volt, Bulb: R20 (Blown Reflector), Base: Medium Screw (E26), Lumens: 380, Color Temperature: 2700K, Rated Average Life: 2,000 Hrs. Color: Frost *Philips Part # 20322-4*

Overview

Incandescent Lamp, 45 Watt, 130 Volt, Bulb: R20 (Blown Reflector), Base: Medium Screw (E26), Lumens: 380, Color Temperature: 2700K, Rated Average Life: 2,000 Hrs. Color: Frost *Philips Part # 20322-4*
Philips Family of Specialty Incandescents provide the perfect light for dramatic accents and display lighting as well as general lighting in a variety of applications. These flood lamps produce homogeneous beams of high intensity for general illumination.
Also known as: 046677203221, 45R20 130V 12/1, PHI45R20130

Specifications

Lumens: 380
Base: Medium Screw (E26)
Volts AC: 130
Wattage: 45
Color Rendering Index (CRI): 100
Shape: R20 (Blown Reflector)
Color Temperature: 2700 (Warm White)
Light Technology: Incandescent
Lumens: 380
Volts AC: 130
Color Rendering Index (CRI): 100
Color Temperature: 2700 (Warm White)
Base: Medium Screw (E26)
Wattage: 45
Shape: R20 (Blown Reflector)
Light Technology: Incandescent

Customer Reviews

No reviews for this product
(0)