50 Watt Bulb A19 Marine/RV Frost Incandescent

Item #: 0050159

Cat #: 50A/RV 12V 6/1PK TP

UPC: 046677415266

Company wide:
0 in stock
Documents & Guides
Incandescent Lamp, 50W, 12V, Bulb: A19, Base: Medium Screw (E26), Lumens: 875, Color Temperature: 2700K, Color: Frost. *Philips Part # 16708-0* For use in Marine & RV Applications.

Overview

Incandescent Lamp, 50W, 12V, Bulb: A19, Base: Medium Screw (E26), Lumens: 875, Color Temperature: 2700K, Color: Frost. *Philips Part # 16708-0* For use in Marine & RV Applications.

Philips 50 watt Specialty Marine/RV Incandescents offers light in low volt applications. These low volt A shape lamps run on 12Volt electrical systems found in RV and Marine applications.

Also known as: 046677415266, 50A/RV 12V 6/1PK TP, PHI50ARV

Specifications

Volts AC: 12
Lumens: 875
Base: Medium Screw (E26)
Color: Frosted
Color Rendering Index (CRI): 100
Wattage: 50
Shape: A19 (Arbitrary)
Color Temperature: 2700 (Warm White)
Light Technology: Incandescent
Volts AC: 12
Base: Medium Screw (E26)
Color Rendering Index (CRI): 100
Shape: A19 (Arbitrary)
Light Technology: Incandescent
Lumens: 875
Color: Frosted
Wattage: 50
Color Temperature: 2700 (Warm White)