ETN DH262FDK

Item #: 0050077

Cat #: TAPAL1802C22N01WH

UPC:

Call for price
Company wide:
0 in stock
Documents & Guides
No Documents Available
TAPPAN AL 1802C 2 2N 01 WHITE 18/2 UNSHIELDED CMP/CL3P

Overview

TAPPAN AL 1802C 2 2N 01 WHITE 18/2 UNSHIELDED CMP/CL3P
Also known as: TAPAL1802C22N01WH

Specifications

Material: Die Cast Aluminum
Knockout Diameter: 1/2 in
Mounting: Vertical, Horizontal
Color: Gray
Standards: California Proposition 65
Material: Die Cast Aluminum
Mounting: Vertical, Horizontal
Standards: California Proposition 65
Knockout Diameter: 1/2 in
Color: Gray