40 Watt Bulb A19 Frost IncandescentIncandescent Lamp, 40W, 130V, Bulb: A19, Base: Medium Screw (E26)

Item #: 0050044

Cat #: 40A 130V 48PK

UPC: 046677374662

Company wide:
0 in stock
Documents & Guides
40 Watt Bulb A19 Frost IncandescentIncandescent Lamp, 40W, 130V, Bulb: A19, Base: Medium Screw (E26), Lumens: 495, Color Temperature: 2630K, Rated Average Life: 1,500 Hrs. Color: Frost. *Philips Part # 37466-0* *** Discontinued ***

Overview

40 Watt Bulb A19 Frost IncandescentIncandescent Lamp, 40W, 130V, Bulb: A19, Base: Medium Screw (E26), Lumens: 495, Color Temperature: 2630K, Rated Average Life: 1,500 Hrs. Color: Frost. *Philips Part # 37466-0* *** Discontinued ***

The Philips Family of Standard Frost and Clear bulbs are good for everyday use. Clear bulbs provide sparkle, especially in fixtures that are made of chrome, have mirrored surfaces,multiple sockets or have cut glass parts. If glare is a problem, use a dimmer or a lower wattage bulb to reduce brightness. Clear bulbs are also used in fixtures with reflectors. Frost bulbs provide soft light with reduced glare.

Also known as: 046677374662, 40A 130V 48PK, PHI40A130V, 40a19

Specifications

Color Temperature: 2630 (Warm White)
Base: Medium Screw (E26)
Volts AC: 130
Lumens: 490, 495
Color Rendering Index (CRI): 100
Wattage: 40
Shape: A19 (Arbitrary)
Light Technology: Incandescent
Color Temperature: 2630 (Warm White)
Volts AC: 130
Color Rendering Index (CRI): 100
Shape: A19 (Arbitrary)
Base: Medium Screw (E26)
Lumens: 490, 495
Wattage: 40
Light Technology: Incandescent