Transformer, 96VA, 120 to 24 Vac, Circuit Breaker, Foot and Dual Threaded Hub Mount, 20" Secondary Wires

Item #: 0050034

Cat #: TR100VA002-20

UPC:

$ 71.68 EA
Company wide:
0 in stock
Documents & Guides
Transformer, 96VA, 120 to 24 Vac, Circuit Breaker, Foot and Dual Threaded Hub Mount, 20" Secondary Wires

Overview

Transformer, 96VA, 120 to 24 Vac, Circuit Breaker, Foot and Dual Threaded Hub Mount, 20" Secondary Wires
Also known as: TR100VA002-20, FDETR100VA00220

Specifications

Length: 20 in
Phase: 1
Volt Amps: 100
Mounting: Foot
Secondary Voltage: 24
Primary Voltage: 120
Length: 20 in
Volt Amps: 100
Secondary Voltage: 24
Phase: 1
Mounting: Foot
Primary Voltage: 120