Thin Wall Heat Shrink, 4', 1.50", 38.1/19.1, Black

Item #: 0050031

Cat #: 309-65194

UPC: 089306373902

$ 12.18 EA
Company wide:
0 in stock
Documents & Guides
Heat Shrink Tubing, 4' Long Stick, 2:1 Shrink Ratio, 1.50", 38.1/19.1 Dia, PO, Black

Overview

Heat Shrink Tubing, 4' Long Stick, 2:1 Shrink Ratio, 1.50", 38.1/19.1 Dia, PO, Black

TFN21 is a highly flexible thin wall heat shrink tubing with a 2 to 1 shrink ratio and excellent flame retardant properties. In addition to providing insulation and abrasion protection for wires and cables, the polyolefin material also offers resistance to oils, solvents and chemicals. Available in mini reels, bulk reels and sticks, for small to large volume applications.

Also known as: 089306373902, 309-65194, TYN30965194

Specifications

Material: Polyolefin
Color: Black
Diameter: 1/4 in
Length: 4 ft
Volts AC: 600
Material: Polyolefin
Diameter: 1/4 in
Volts AC: 600
Color: Black
Length: 4 ft