*OBSOLETE*

Item #: 0050028

Cat #: 300T3Q/CL 120

UPC: 046677392826

Call for price
Company wide:
0 in stock
Documents & Guides
Halogen Double-Ended Linear Lamp, 300W, 120V, Bulb: T3, Base: Recessed Single Contact (R7s), Lumens: 5,200, Color Temperature: 2900K. *Philips Part # 39282-9* NOTE: No Longer Made.

Overview

Halogen Double-Ended Linear Lamp, 300W, 120V, Bulb: T3, Base: Recessed Single Contact (R7s), Lumens: 5,200, Color Temperature: 2900K. *Philips Part # 39282-9* NOTE: No Longer Made.

Halogen Energy Advantage IR Plus Lamps provide the most enhanced features of our halogen lamp line. The double-ended burner with an IR coating optimizes lumen output. Therefore, you can use a lower wattage lamp to achieve energy savings and also get a longer rated average life than standard halogen equivalents.

Also known as: 046677392826, 300T3Q/CL 120, PHI300T3QPCL

Specifications

Color Temperature: 2900 (Warm White)
Shape: T3 (Tubular)
Volts AC: 120
Color Rendering Index (CRI): 100
Lumens: 5200
Wattage: 300
Base: Recessed Single Contact (R7s)
Light Technology: Halogen
Color Temperature: 2900 (Warm White)
Volts AC: 120
Lumens: 5200
Base: Recessed Single Contact (R7s)
Shape: T3 (Tubular)
Color Rendering Index (CRI): 100
Wattage: 300
Light Technology: Halogen