300 Watt Bulb PS30 Frost Incandescent

Item #: 0050002
Cat #: 300M/PS30/IF 120/130V 60/1
UPC: 046677143077
Call for price
Company wide:
0 in stock
Documents & Guides
Incandescent Lamp, 300W, 120-130V, Bulb: PS30, Base: Medium Screw (E26), Lumens: 5000, Color Temperature: 2700K, Rated Average Life: 750 Hrs. Color: Frost. *Philips Part # 14307-3*

Overview

Incandescent Lamp, 300W, 120-130V, Bulb: PS30, Base: Medium Screw (E26), Lumens: 5000, Color Temperature: 2700K, Rated Average Life: 750 Hrs. Color: Frost. *Philips Part # 14307-3*
Standard Life Incandescent, vacuum or gas-filled lamp has a crystal clear bulb and a completely visible filament, so the brightness of the light is not 'softened.' It imparts a sparkling radiance to larger luminaires and wall brackets with textured or satin-etched glass adn cut crystal. It is the appropriate lalmp for large luminaires with clear glass bowls, mounted indoors or outdoors. It is recommended in all such cases where brilliance and sparkle are more important than the avoidance of glare. These lamps are also used for indirect lighting in closed luminaires.
Also known as: 046677143077, 300M/PS30/IF 120/130V 60/1, PHI300MPS30IF130V

Specifications

Base: Medium Screw (E26)
Shape: PS30 (Pear Straight)
Lumens: 5000
Color: Frosted
Color Rendering Index (CRI): 100
Wattage: 300
Color Temperature: 2700 (Warm White)
Volts AC Range: 130, 120, 125
Light Technology: Incandescent
Base: Medium Screw (E26)
Lumens: 5000
Color Rendering Index (CRI): 100
Color Temperature: 2700 (Warm White)
Light Technology: Incandescent
Shape: PS30 (Pear Straight)
Color: Frosted
Wattage: 300
Volts AC Range: 130, 120, 125

Customer Reviews

No reviews for this product
(0)