300 Watt Bulb PS30 Frost Industrial Service

Item #: 0050000
Cat #: 300M/PS30/35
UPC:
Call for price
Company wide:
0 in stock
Documents & Guides
Incandescent Lamp, 300W, 120-130V, Bulb: PS30, Base: Medium Screw (E26), Lumens: 3800, Color Temperature: 2700K, Rated Average Life: 3,500 Hrs. Color: Frost. *Philips Part # 14294-3*

Overview

Incandescent Lamp, 300W, 120-130V, Bulb: PS30, Base: Medium Screw (E26), Lumens: 3800, Color Temperature: 2700K, Rated Average Life: 3,500 Hrs. Color: Frost. *Philips Part # 14294-3*
Also known as: 300M/PS30/35, PHI300MPS3035130V

Specifications

Base: Medium Screw (E26)
Shape: PS30 (Pear Straight)
Color Rendering Index (CRI): 100
Wattage: 300
Lumens: 3800
Color Temperature: 2700 (Warm White)
Volts AC Range: 130, 120
Light Technology: Incandescent
Base: Medium Screw (E26)
Color Rendering Index (CRI): 100
Lumens: 3800
Volts AC Range: 130, 120
Shape: PS30 (Pear Straight)
Wattage: 300
Color Temperature: 2700 (Warm White)
Light Technology: Incandescent

Customer Reviews

No reviews for this product
(0)