300 Watt Bulb PS35 Frost Extended Service

Item #: 0049992
Cat #: 300/99IF 120/130V 24/1
UPC:
Call for price
Company wide:
0 in stock
Documents & Guides
### NOTE ## NO LONGER MADE ### Incandescent Lamp, 300W, 120-130V, Bulb: PS35, Base: Mogul Screw (E39), Lumens: 4500, Color Temperature: 2700K, Rated Average Life: 1,000 Hrs. Color: Frost. *Philips Part # 14309-9* ### TRY LED ALTERNATIVE ###

Overview

### NOTE ## NO LONGER MADE ### Incandescent Lamp, 300W, 120-130V, Bulb: PS35, Base: Mogul Screw (E39), Lumens: 4500, Color Temperature: 2700K, Rated Average Life: 1,000 Hrs. Color: Frost. *Philips Part # 14309-9* ### TRY LED ALTERNATIVE ###
Also known as: 300/99IF 120/130V 24/1, PHI30099IF130V

Specifications

Lumens: 4500
Shape: PS35 (Pear Straight)
Base: Mogul Screw (E39)
Color Rendering Index (CRI): 100
Wattage: 300
Color Temperature: 2700 (Warm White)
Volts AC Range: 130, 120, 125
Light Technology: Incandescent
Lumens: 4500
Base: Mogul Screw (E39)
Wattage: 300
Volts AC Range: 130, 120, 125
Shape: PS35 (Pear Straight)
Color Rendering Index (CRI): 100
Color Temperature: 2700 (Warm White)
Light Technology: Incandescent

Customer Reviews

No reviews for this product
(0)