Textron ES32FMLB

Item #: 0049972

Cat #: ES32FMLB

UPC: 783310064657

$ 1251.66 EA
Company wide:
0 in stock
Documents & Guides
GRE ES32FMLB MICRO CUTTING TO

Overview

GRE ES32FMLB MICRO CUTTING TO

Designed specifically for cutting fine stranded copper cable

Small size makes the ES32ML an excellent tool for use inside panel boxes

In line tool style is light weight and very easy to control

One trigger controls all tool functions

Cutting head rotates 350°

Tools automatically retract when the cutting cycle is complete

Overmolded tacky grip areas make gripping the tool easier and more comfortable

LED work light illuminates dark work areas

Greenlee battery-powered crimping tools now use bio-degradable oil

LED Battery level indicator allows the user to monitor battery charge so they always know when the battery needs to be recharged

10.8V Li-Ion Battery can perform up to 100 cuts (500 MCM Fine stranded copper cable) on one battery charge

Also known as: 783310064657, ES32FMLB, GREES32FMLB

Specifications

Type: Battery Powered
Type: Battery Powered