Made in USA

A21 3-Way White Incandescent Bulb

Item #: 0049969
Cat #: 30/100A/WL 120V 2/6/1
UPC: 046677169473
$ 4.44 EA
Company wide:
0 in stock
Incandescent 3-Way Lamp, 30/70/100W, 120V, Bulb: A21, Base: Medium Screw (E26), Lumens: 270/840/1110, Color Temperature: 2600/2710/2680K, Rated Average Life: 1,750 Hrs. Color: Soft White. *Philips Part # 16947-4*

Overview

Incandescent 3-Way Lamp, 30/70/100W, 120V, Bulb: A21, Base: Medium Screw (E26), Lumens: 270/840/1110, Color Temperature: 2600/2710/2680K, Rated Average Life: 1,750 Hrs. Color: Soft White. *Philips Part # 16947-4*
Philips DuraMax® Long Life Light Bulbs reduce the hassle of replacinglight bulbs every few months, since all DuraMax products last longerthan standard incandescent light bulbs. A wide assortment of shapes,sizes and wattages ensure that there is a DuraMax product to meetmost basic lighting needs.
Also known as: 046677169473, 30/100A/WL 120V 2/6/1, PHI30100AWL

Specifications

Type: 3-Way
Wattage: 70, 100, 30
Lumens: 840, 270, 1110
Base: Medium Screw (E26)
Color Temperature: 2600 (Warm White), 2680 (Warm White), 2710 (Warm White)
Volts AC: 120
Color: Frosted
Color Rendering Index (CRI): 100
Shape: A21 (Arbitrary)
Light Technology: Incandescent
Type: 3-Way
Lumens: 840, 270, 1110
Color Temperature: 2600 (Warm White), 2680 (Warm White), 2710 (Warm White)
Color: Frosted
Shape: A21 (Arbitrary)
Wattage: 70, 100, 30
Base: Medium Screw (E26)
Volts AC: 120
Color Rendering Index (CRI): 100
Light Technology: Incandescent

Customer Reviews

No reviews for this product
(0)