Shielded Tray Cable, TC-ER, 16/3 THHN, 600V

Item #: 0049932

Cat #: A171603

UPC:

Company wide:
500 in stock
Documents & Guides
Shielded Tray Cable, PVC Jacket, PVC/Nylon Insulation, 16 AWG, 3 Conductor THHN Copper, 90 Degree Celsius Rated, 600 Volt, UL Type TC-ER

Overview

Shielded Tray Cable, PVC Jacket, PVC/Nylon Insulation, 16 AWG, 3 Conductor THHN Copper, 90 Degree Celsius Rated, 600 Volt, UL Type TC-ER

"Tray Cable-Exposed Run”, which is special certification for the laying of cables on cable trays in North America. Special requirements regarding material and structural design are applicable. Vote Up +2 Vote Down -0. Tags: TC-ER certified cables.

Also known as: A171603, OMNA171603

Specifications

Conductors: 3
Jacket: PVC
Material: Copper
Color: Black
Volts AC: 600
Gauge: 16 AWG
Conductors: 3
Material: Copper
Volts AC: 600
Jacket: PVC
Color: Black
Gauge: 16 AWG