1
more

Breaker, 50A, 3P, 240V, Type QBHW, 22 kAIC, Bolt On, Shunt Trip
Item #: 0049928
Cat #: QBHW3050HS
UPC: 786679743201
$ 2419.95 EA
Company wide:
0
in stock
Documents & Guides
50 Amp, 3-Pole, Miniature Industrial Circuit Breaker, Type QBHW, Quicklag, Bolt-On, 22 kAIC, 240 Volt AC, Includes Shunt Trip: 120, 208, 240 Volt AC
Overview
50 Amp, 3-Pole, Miniature Industrial Circuit Breaker, Type QBHW, Quicklag, Bolt-On, 22 kAIC, 240 Volt AC, Includes Shunt Trip: 120, 208, 240 Volt AC
Also known as: 786679743201, QBHW3050HS, CUTQBHW3050HS
Specifications
| Poles: | 3 |
| Volts AC: | 120, 240 |
| Amps: | 50 |
| Mounting: | Bolt On |
| Interrupt Rating AC: | 22 kA |
| Poles: | 3 |
| Amps: | 50 |
| Interrupt Rating AC: | 22 kA |
| Volts AC: | 120, 240 |
| Mounting: | Bolt On |