16G GRAY WITH YELLOW STRIPE

Item #: 0049897

Cat #: 16THHNCSTRGRAYELX5

UPC:

Company wide:
0 in stock
Documents & Guides
No Documents Available
16G GRAY WITH YELLOW STRIPE

Overview

16G GRAY WITH YELLOW STRIPE
Also known as: 16THHNCSTRGRAYELX5

Specifications

Length: 500 ft
Color: Gray/Yellow
Jacket: PVC
Material: Copper
Volts AC: 600
Conductors: 1
Gauge: 16 AWG
Stranding: Stranded
Length: 500 ft
Jacket: PVC
Volts AC: 600
Gauge: 16 AWG
Color: Gray/Yellow
Material: Copper
Conductors: 1
Stranding: Stranded