16G RED WITH YELLOW STRIPE

Item #: 0049892

Cat #: 16THHNCSTRREDYELX5

UPC:

Company wide:
0 in stock
Documents & Guides
No Documents Available
16G RED WITH YELLOW STRIPE

Overview

16G RED WITH YELLOW STRIPE
Also known as: 16THHNCSTRREDYELX5

Specifications

Length: 500 ft
Jacket: PVC
Material: Copper
Color: Red/Yellow
Volts AC: 600
Conductors: 1
Gauge: 16 AWG
Stranding: Stranded
Length: 500 ft
Material: Copper
Volts AC: 600
Gauge: 16 AWG
Jacket: PVC
Color: Red/Yellow
Conductors: 1
Stranding: Stranded