25 Watt A15 Frost Refrigerator Bulb

Item #: 0049885
Cat #: 25A15/1 120V 60/1
UPC:
Call for price
Company wide:
0 in stock
Incandescent Lamp, 25W, 120V, Bulb: A15, Base: Medium Screw (E26), Lumens: 210, Color Temperature: 2700K, Rated Average Life: 1,000 Hrs. Color: Frost. *Philips Part # 14584-7* Commonly used in Refrigerator Appliance Applications.

Overview

Incandescent Lamp, 25W, 120V, Bulb: A15, Base: Medium Screw (E26), Lumens: 210, Color Temperature: 2700K, Rated Average Life: 1,000 Hrs. Color: Frost. *Philips Part # 14584-7* Commonly used in Refrigerator Appliance Applications.
Also known as: 25A15/1 120V 60/1, PHI25A151

Specifications

Lumens: 210
Base: Medium Screw (E26)
Volts AC: 120
Wattage: 25
Color Rendering Index (CRI): 100
Shape: A15 (Arbitrary)
Color Temperature: 2700 (Warm White)
Light Technology: Incandescent
Lumens: 210
Volts AC: 120
Color Rendering Index (CRI): 100
Color Temperature: 2700 (Warm White)
Base: Medium Screw (E26)
Wattage: 25
Shape: A15 (Arbitrary)
Light Technology: Incandescent

Customer Reviews

No reviews for this product
(0)