16G PURPLE WITH RED STRIPE

Item #: 0049882

Cat #: 16THHNCSTRPURREDX5

UPC:

Company wide:
0 in stock
Documents & Guides
No Documents Available
16G PURPLE WITH RED STRIPE

Overview

16G PURPLE WITH RED STRIPE
Also known as: 16THHNCSTRPURREDX5

Specifications

Color: Purple/Red
Length: 500 ft
Jacket: PVC
Material: Copper
Volts AC: 600
Conductors: 1
Gauge: 16 AWG
Stranding: Stranded
Color: Purple/Red
Jacket: PVC
Volts AC: 600
Gauge: 16 AWG
Length: 500 ft
Material: Copper
Conductors: 1
Stranding: Stranded