16 THHN/THWN-2 BROWN WITH RED STRIPE

Item #: 0049872
Cat #: 16THHNCSTRBROREDX5
UPC:
Call for price
Company wide:
0 in stock
Documents & Guides
16 THHN/THWN-2 BROWN WITH RED STRIPE

Overview

16 THHN/THWN-2 BROWN WITH RED STRIPE
Also known as: 16THHNCSTRBROREDX5

Specifications

Length: 500 ft
Jacket: PVC
Material: Copper
Color: Brown/Red
Volts AC: 600
Conductors: 1
Gauge: 16
Stranding: Stranded
Length: 500 ft
Material: Copper
Volts AC: 600
Gauge: 16
Jacket: PVC
Color: Brown/Red
Conductors: 1
Stranding: Stranded

Customer Reviews

No reviews for this product
(0)