25 Watt Bulb A19 Frost Incandescent 2-Pk

Item #: 0049854

Cat #: 25A/IF 130V PLC 24

UPC: 046677255664

Company wide:
0 in stock
Documents & Guides
Incandescent Lamp, 25W, 130V, Bulb: A19, Base: Medium Screw (E26), Lumens: 232, Color Temperature: 2700K, Rated Average Life: 2,500 Hrs. Color: Frost. *Philips Part # 25566-1*

Overview

Incandescent Lamp, 25W, 130V, Bulb: A19, Base: Medium Screw (E26), Lumens: 232, Color Temperature: 2700K, Rated Average Life: 2,500 Hrs. Color: Frost. *Philips Part # 25566-1*
Also known as: 046677255664, 25A/IF 130V PLC 24, PHI25A130V

Specifications

Lumens: 232
Base: Medium Screw (E26)
Volts AC: 130
Wattage: 25
Color Rendering Index (CRI): 100
Shape: A19 (Arbitrary)
Color Temperature: 2700 (Warm White)
Light Technology: Incandescent
Lumens: 232
Volts AC: 130
Color Rendering Index (CRI): 100
Color Temperature: 2700 (Warm White)
Base: Medium Screw (E26)
Wattage: 25
Shape: A19 (Arbitrary)
Light Technology: Incandescent