200 Watt Bulb A21 Soft White Incandescent

Item #: 0049844
Cat #: 200A/WL 120V 6/1 TP
UPC: 046677168674
$ 9.17 EA
Company wide:
6 in stock
Incandescent Lamp, 200W, 120V, Bulb: A21, Base: Medium Screw (E26), Lumens: 3100, Color Temperature: 2700K, Rated Average Life: 1,500 Hrs. Color: Soft White. *Philips Part # 16867-4*

Overview

Incandescent Lamp, 200W, 120V, Bulb: A21, Base: Medium Screw (E26), Lumens: 3100, Color Temperature: 2700K, Rated Average Life: 1,500 Hrs. Color: Soft White. *Philips Part # 16867-4*
Philips DuraMax® Long Life Light Bulbs reduce the hassle of replacing light bulbs every few months, since all DuraMax products last longer than standard incandescent light bulbs. A wide assortment of shapes,sizes and wattages ensure that there is a DuraMax product to meet most basic lighting needs.
Also known as: 046677168674, 200A/WL 120V 6/1 TP, PHI200AWL

Specifications

Base: Medium Screw (E26)
Lumens: 3100
Volts AC: 120
Color: Frosted
Color Rendering Index (CRI): 100
Shape: A21 (Arbitrary)
Wattage: 200
Color Temperature: 2700 (Warm White)
Light Technology: Incandescent
Base: Medium Screw (E26)
Volts AC: 120
Color Rendering Index (CRI): 100
Wattage: 200
Light Technology: Incandescent
Lumens: 3100
Color: Frosted
Shape: A21 (Arbitrary)
Color Temperature: 2700 (Warm White)

Customer Reviews

No reviews for this product
(0)