200 Watt PAR56 Medium Flood

Item #: 0049831
Cat #: 200PAR56/MFL 120V
UPC:
Call for price
Company wide:
0 in stock
Documents & Guides
Incandescent Reflector Lamp, 200W, 120V, Bulb: PAR56, Base: Mogul Screw End Prong (GX16d), Color Temperature: 2700K, Rated Average Life: 2,000 Hrs. *Philips Part # 28956-1*

Overview

Incandescent Reflector Lamp, 200W, 120V, Bulb: PAR56, Base: Mogul Screw End Prong (GX16d), Color Temperature: 2700K, Rated Average Life: 2,000 Hrs. *Philips Part # 28956-1*
Also known as: 200PAR56/MFL 120V, PHI200PAR56MFL120V

Specifications

Base: Mogul Screw End Prong (GX16d)
Volts AC: 120
Shape: PAR56 (Sealed Beam)
Color Rendering Index (CRI): 100
Wattage: 200
Color Temperature: 2700 (Warm White)
Light Technology: Incandescent
Base: Mogul Screw End Prong (GX16d)
Shape: PAR56 (Sealed Beam)
Wattage: 200
Light Technology: Incandescent
Volts AC: 120
Color Rendering Index (CRI): 100
Color Temperature: 2700 (Warm White)

Customer Reviews

No reviews for this product
(0)