20V Max XR® Lithium Ion Battery (5.0Ah)

Item #: 0049818

Cat #: DCB205

UPC: 885911362801

Company wide:
1 in stock
Documents & Guides
20V Max XR® Lithium Ion Battery (5.0Ah), 3-LED Fuel Gauge System Allows Immediate Feedback On State Of Charge

Overview

20V Max XR® Lithium Ion Battery (5.0Ah), 3-LED Fuel Gauge System Allows Immediate Feedback On State Of Charge

DEWALT 20V max XR premium lithium pack. Premium XR lithium ion pack provides up to 60% more capacity than standard 20V MAX battery pack (DCB200). 3-LED Fuel gauge allows immediate feedback on state of charge. No memory and virtually no self-discharge for maximum productivity and less downtime. Lightweight at 1.4 lbs and compatible with entire line of 20V max tools.

Also known as: 885911362801, DCB205, DEWDCB205

Features & Benefits

  • Premium XR lithium ion pack provides up to 60% more capacity than standard 20V MAX battery pack (DCB200)
  • 3-LED Fuel gauge allows immediate feedback on state of charge
  • No memory and virtually no self-discharge for maximum productivity and less downtime
  • Lightweight at 1.4 lbs and compatible with entire line of 20V max tools

Specifications

Volts DC: 20
Type: Lithium Ion
Volts DC: 20
Type: Lithium Ion