200 Watt Bulb A23 Frost Incandescent

Item #: 0049817

Cat #: 200A 130V

UPC: 046677362911

Call for price
Company wide:
0 in stock
Documents & Guides
Incandescent Lamp, 200W, 130V, Bulb: A23, Base: Medium Screw (E26), Lumens: 3600, Color Temperature: 2700K, Rated Average Life: 750 Hrs. Color: Frost. *Philips Part # 36291-3*

Overview

Incandescent Lamp, 200W, 130V, Bulb: A23, Base: Medium Screw (E26), Lumens: 3600, Color Temperature: 2700K, Rated Average Life: 750 Hrs. Color: Frost. *Philips Part # 36291-3*

The Philips Family of Standard Frost and Clear bulbs are good for everyday use. Clear bulbs provide sparkle, especially in fixtures that are made of chrome, have mirrored surfaces,multiple sockets or have cut glass parts. If glare is a problem, use a dimmer or a lower wattage bulb to reduce brightness. Clear bulbs are also used in fixtures with reflectors. Frost bulbs provide soft light with reduced glare.

Also known as: 046677362911, 200A 130V, PHI200A130V

Specifications

Base: Medium Screw (E26)
Shape: A23 (Arbitrary)
Lumens: 3600
Volts AC: 130
Color: Frosted
Color Rendering Index (CRI): 100
Wattage: 200
Color Temperature: 2700 (Warm White)
Light Technology: Incandescent
Base: Medium Screw (E26)
Lumens: 3600
Color: Frosted
Wattage: 200
Light Technology: Incandescent
Shape: A23 (Arbitrary)
Volts AC: 130
Color Rendering Index (CRI): 100
Color Temperature: 2700 (Warm White)