PLATT logo

Miniature Incandescent Lamp, T6.5, 20W, 120V

Item #: 0049798
Cat #: 20T6-1/2/IF 120V
UPC: 046677248536
$ 3.00 EA
Company wide:
311 in stock
Miniature Incandescent Lamp, 20W, 120V, Bulb: T6.5, Filament: C-8, Lumens: 150, Base: Intermediate Screw (E17). Bulb Finish: Frost. *Philips Part # 24853-4*

Overview

Miniature Incandescent Lamp, 20W, 120V, Bulb: T6.5, Filament: C-8, Lumens: 150, Base: Intermediate Screw (E17). Bulb Finish: Frost. *Philips Part # 24853-4*
Philips Sign bulbs provide the perfect light for dramatic accents and display lighting that is great for hard to reach signs, indoors and out.
Also known as: 046677248536, 20T6-1/2/IF 120V, PHI20T612IF

Specifications

Type: Miniature
Volts AC: 120
Wattage: 20
Color Rendering Index (CRI): 100
Lumens: 150
Base: Intermediate Screw (E17)
Color Temperature: 2700 (Warm White), 2700 (Warm White)
Shape: T6-1/2 (Tubular)
Light Technology: Incandescent
Type: Miniature
Wattage: 20
Lumens: 150
Color Temperature: 2700 (Warm White), 2700 (Warm White)
Light Technology: Incandescent
Volts AC: 120
Color Rendering Index (CRI): 100
Base: Intermediate Screw (E17)
Shape: T6-1/2 (Tubular)

Customer Reviews

No reviews for this product
(0)